Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF29927852

Nickel silver alloy, Cu62Ni18Zn20

950mm tube, 0.91mm outside diameter, 0.19mm wall thickness, 0.53mm inside diameter, as drawn

Synonym(s):

CU107100

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$399.00

$399.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order

Select a Size

Change View
1 EA
$399.00

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

$399.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order

form

tubes

manufacturer/tradename

Goodfellow 299-278-52

L × wall thickness

950 mm × 0.19 mm

O.D. × I.D.

0.91 mm × 0.53 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service