Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF25250453

Quartz - fused

tube, outside diameter 23.0 mm, length 1000 mm, wall thickness 1.5 mm

Synonym(s):

SI617460

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,170.00

$1,170.00


Check Cart for Availability

Request a Bulk Order
Notify Me

Get notified when this item is ready to ship via email.


Select a Size

Change View
1 EA
$1,170.00

About This Item

UNSPSC Code:
11101503
NACRES:
NA.23

$1,170.00


Check Cart for Availability

Request a Bulk Order
Notify Me

Get notified when this item is ready to ship via email.

form

tubes

manufacturer/tradename

Goodfellow 252-504-53

L

1000 mm

O.D.

23.0 mm

wall thickness

1.5 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service