Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF17382821

Polyethersulfone

(PES), film, thickness 0.125 mm, L 1 m, coil width 570 mm

Synonym(s):

SU301125

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

form

film

manufacturer/tradename

Goodfellow 173-828-21

L

1 m

coil width

570 mm

thickness

0.125 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class

10 - Combustible liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service