Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF10869958

Polymethylpentene

TPX®, rod, diam. 9.5 mm, L 100 mm, natural

Synonym(s):

ME317915

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352100
NACRES:
NA.23
Pricing and availability is not currently available.

form

rod

manufacturer/tradename

Goodfellow 108-699-58

L

100 mm

diam.

9.5 mm

color

natural

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow
TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.

Storage Class

10 - Combustible liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service