Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF08546126

Polyamide - Nylon 6, 6 - 30% Glass Fiber Reinforced

(PA 6,6 30% GFR), rod, diam. 30 mm, L 500 mm, black

Synonym(s):

AM367930

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$349.00

$349.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order
Notify Me

Get notified when this item is ready to ship via email.


Select a Size

Change View
1 EA
$349.00

About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

$349.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

Request a Bulk Order
Notify Me

Get notified when this item is ready to ship via email.

form

rod

manufacturer/tradename

Goodfellow 085-461-26

L

500 mm

diam.

30 mm

color

black

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class

10 - Combustible liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service