GF00902225
Titanium/Aluminum/Vanadium
tube, Ti 94.5%/Al 3%/V 2.5%, outside diameter 6.35 mm, length 200 mm, wall thickness 0.71 mm
Synonym(s):
TI047200
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352311
NACRES:
NA.23
form
tubes
manufacturer/tradename
Goodfellow 009-022-25
L
200 mm
O.D.
6.35 mm
wall thickness
0.71 mm
Looking for similar products? Visit Product Comparison Guide
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service