Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

DWKW216955

Wheaton wide-mouth bottle

wide-mouth amber soda-lime glass bottle, capacity (60 mL), flat vinyl liner

Synonym(s):

W216955

Sign Into View Organizational & Contract Pricing

Select a Size

216 EA
$408.00

$408.00


Available to ship onApril 29, 2025Details



Select a Size

Change View
216 EA
$408.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$408.00


Available to ship onApril 29, 2025Details


material

PVC liner
flat vinyl liner
polypropylene cap
wide-mouth amber soda-lime glass bottle

sterility

non-sterile

feature

with cap
with cap

packaging

case of 216 ea

manufacturer/tradename

WHEATON® W216955

bottle diam. × H × W

(44 mm) (75 mm) (330 mm)

capacity

(60 mL)

fitting

33-400 neck
33-400

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Ideal for storage of light sensitive samples or dry powders
  • Easy removal of contents
  • HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification
  • Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)
  • Amber, USP Type III soda-lime glass

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service