Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

DWKW216934

Wheaton wide-mouth bottle

without cap, round bottom amber soda-lime glass bottle, capacity (125 mL)

Synonym(s):

W216934

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
$33.80

$33.80


Available to ship onApril 29, 2025Details



Select a Size

Change View
24 EA
$33.80

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$33.80


Available to ship onApril 29, 2025Details


material

round bottom amber soda-lime glass bottle

sterility

non-sterile

feature

with cap
without cap

packaging

case of 24 ea

manufacturer/tradename

WHEATON® W216934

bottle diam. × H × W

(52 mm) (84 mm) (208 mm)

capacity

(125 mL)

fitting

48-400 neck
48-400

Looking for similar products? Visit Product Comparison Guide

General description

The Wheaton wide-mouth bottle is the largest size available in Type III glass bottles, specifically designed for general sample storage. Its wide-mouth opening facilitates easy filling and pouring, making it convenient for handling various types of samples. Constructed from durable glass, this bottle provides excellent chemical resistance, ensuring the integrity of the stored contents. Ideal for laboratories and industrial applications, it offers a reliable solution for managing bulk samples and liquids efficiently.

Features and Benefits

  • Available in larger bottle sizes
  • Wide mouth / neck
  • Clear, Type III soda-lime glass
  • Available with caps attached or without caps
  • HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification
  • Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service