Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

DWK74516-20

KIMBLE® scintillation vials with attached PE cone lined urea cap

lips on vial transparent borosilicate bottle, vial capacity (20 mL), screw cap

Synonym(s):

Scintillation vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

lips on vial transparent borosilicate bottle
white cap

sterility

non-sterile

feature

class A
with cap

packaging

case of 500 ea

manufacturer/tradename

Kimble® 74516-20

bottle diam. × H

(27 mm) (57 mm)

vial capacity

(20 mL)

fitting

22-400 neck
22-400

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service