CLS70871
Pyrex® wide tip serological pipettes, reusable, color-coded
volume 1.0 mL
Synonym(s):
Corning® 7087
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
material
borosilicate glass
sterility
non-sterile
feature
subdivision 0.1 mL
manufacturer/tradename
Corning 7087-1
graduations and accuracy measuring range
0-0.9 mL, accuracy: 0.05 mL
volume measuring range
1.0 mL
O.D. × L
7 mm × 350 mm
capacity
1 mL
Looking for similar products? Visit Product Comparison Guide
General description
Large tip opening allows more rapid intake and delivery of suspensions and viscous materials. Colored graduations are enameled onto the glass. Two narrow bands or one wide band at the top indicate the pipet is calibrated "To Deliver" its total capacity when the last drop is blown out.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service