CLS70861
Pyrex® serological pipettes, reusable, color-coded, for cotton plugging
volume 1.0 mL, accuracy: 0.02 mL
Synonym(s):
Corning® 7086
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
material
borosilicate glass
sterility
non-sterile
feature
subdivision 0.1 mL
manufacturer/tradename
Corning 7086-1
volume measuring range
1.0 mL, accuracy: 0.02 mL
O.D. × L
7 mm × 350 mm
capacity
1 mL
Looking for similar products? Visit Product Comparison Guide
General description
The uniform top-end openings permit performing of plugs and allow precise control of liquid column. Color-coded by size for easy identification and sorting. Colored graduations are enameled onto the glass. The two rings indicate the pipet is calibrated "To Deliver" its total capacity when the last drop is blown out.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service