CLS6982516X
PYREXPLUS® culture tube w/ screw-cap and protective coating
capacity 15.0 mL
Synonym(s):
culture tubes, test tubes, test tubes glass, Corning® 69825
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
material
cap (Rubber liner)
round bottom tube
packaging
case of 144
manufacturer/tradename
Corning 69825-16X
O.D. × L
16 mm × 125 mm
capacity
15.0 mL
fitting
15-415 thread
Looking for similar products? Visit Product Comparison Guide
General description
Tube have a protective polymer coating to prevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. Deep-form phenolic caps included.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREXPLUS is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service