Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS56461L

Pyrex® Verified volumetric flasks

volume 1 L

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 5646

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
long

sterility

non-sterile

feature

closure type ST stopper and Polyethylene stopper

packaging

pack of 1
case of 6

manufacturer/tradename

Corning 5646-1L

capacity

1 L

volume

1 L
1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Each individual flask′s measurement has been validated per ASTM E-542 during production, which guarantees conformance to Class A specifications called out in ASTM E-288. Each flask is labeled with "Verified" and a lot number. With this information, you can trace your glassware, access a Certificate of Analysis with lot specific data regarding both measurements and methods, and track usage.
All flasks are supplied with both a Pyrex stopper and HDPE stopper.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service