Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS17305X

Corning® Snap-Seal plastic sample containers

volume 13 mL, diam. × H 16 mm × 94 mm

Synonym(s):

storage vessel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.11

material

translucent polypropylene

manufacturer/tradename

Corning 1730-5X

diam. × H

16 mm × 94 mm

volume

13 mL

Looking for similar products? Visit Product Comparison Guide

General description

Snap-Seal locking device keeps cap closed and secure, for reliable leak-tight seal when properly closed.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service