Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

CAD5203

Perfektum® tuberculin syringe

capacity 1 mL, graduated, 0.01 mL, glass Luer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122000

feature

graduated 0.01 mL

packaging

pack of 1 ea

manufacturer/tradename

Cadence Science 5203

capacity

1 mL

Looking for similar products? Visit Product Comparison Guide

General description

Due to the very close fit between the plunger and the barrel of the syringe, the slightest amount of dust or grit will scratch the smooth surfaces of the syringe. To prevent this both the plunger and barrel should be washed with a good detergent and dried with acetone prior to use.

Store the clean dry syringe assembled, to prevent dust collecting on the plunger.

CAD5203 includes blue plunger to provide better contrast when dispensing opaque solutions.

Z181625 includes metal plunger.
Includes blue plunger. Provides better contrast when dispensing opaque solutions.

Legal Information

Perfektum is a registered trademark of Cadence Science

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service