Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

CAD5024

Micro-Mate® interchangeable hypodermic syringes

capacity 10 mL, tip style, needle-lock Luer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122000
Product CAD5024 is not currently sold in your country. Contact Technical Service

feature

graduated 0.2 mL
tip style needle-lock Luer

packaging

pack of 12 ea

manufacturer/tradename

Cadence Science 5024

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Interchangeable syringes are manufactured to ensure the perfect mating of barrels and plungers. Any Micro-Mate® interchangeable syringe of a particular size will fit any Micro-Mate® interchangeable barrel of that same size.

Due to the close fit between the plunger and the barrel, the slightest amount of dust or grit will scratch the smooth surfaces of the syringe.

Store the clean dry syringe assembled; this prevents any dust collecting on the plunger.

Characteristics:
  • All are made from borosilicate glass; metal parts are chrome-plated brass. Syringes have male fittings
  • Thermal shock and corrosion resistant
  • Flat on two sides to prevent syringe rolling
  • Precision shrinking ensures leakproof fit
  • Graduations permanently fused into glass affording lifetime legibility
  • Colored plunger ends, fused around bottom beveled rim of plunger, facilitate volume measurement

Other Notes

Three ′Tip′ styles available:
Needle-lock Luer
- Tips fitted to heavy glass bases to ensure greater strength than glass-Luer tips. All Luer needles lock into needle-lock tips with an easy twist.
Metal Luer - Include all the same features as needle-lock tips, except for the special locking device. Fit all luer needles and other female Luer fittings.
Glass Luer - Tips have reinforced glass bases to ensure strength and minimize breakage; beveled ends to reduce chipping.

Legal Information

Micro-Mate is a registered trademark of Cadence Science

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service