Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BU11056466EU

Büchi® Recirculating Chiller F-114

AC/DC input 230 V AC, Schuko plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NB.43
Pricing and availability is not currently available.

manufacturer/tradename

Büchi 11056466EU

Looking for similar products? Visit Product Comparison Guide

General description

Smart control through vacuum controller over a range of -10°C to +25°C with a cooling capacity of 1400 W at 15°C. The distillation chiller F-114 is a recirculating chiller that is designed for low temperature distillation. The distillation chiller can be controlled by the vacuum controller and cools between -10 and 25°C. It has a power rating of 1400 W at 15°C.

The compact design on castors ensures a space-saving set-up in the laboratory and fully integrated into the evaporation system. The chiller has the capacity to use with two Rotavapors at temperatures down to 0°C or if connected to one Rotavapor® cooling temperatures down to -10°C.

Specifications F-114:

Voltage: 115 V (+/-15%) or 230 V (+/-15%) 50/60Hz
Temperature range: -10°C to 25°C
Working range: -10°C to 40°C
Coolant: R134a
Pump capacity: 11 l/min, 1 bar
Power consumption: max. 1850 W
Cooling capacity: 1400 W at 15°C
W x H x D (cm): 40 x 50 x 66
Ambient temperature: 15°C to 32°C
Tank volume: 8 liter
Weight: 42 kg

Legal Information

Büchi is a registered trademark of Büchi Labortechnik AG
Rotavapor is a registered trademark of Büchi Labortechnik AG

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service