Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR76015

BRAND® spring clip

size 13 mm , Grip, bore 3 mm

Synonym(s):

Clips, Spring clips, Tubing

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.51

material

zinc-plated steel

description

zinc/PE-coated steel

packaging

pack of 1 ea

manufacturer/tradename

BRAND 76015

bore

3 mm

size

13 mm , Grip

Looking for similar products? Visit Product Comparison Guide

General description

Spring steel, coated with zinc and polyethylene. Non-scratching, good chemical resistance. For wall mounting of cylindrical apparatus components, e.g., pipes, tubing, etc.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service