Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR704769

BRAND® Transferpette® S pipette, adjustable single channel

volume 0.1-2.5 μL

Synonym(s):

Air displacement pipettes, Air interface pipettes, Microliter pipettes, Multichannel pipettes, Pipettes, Piston-operated pipettes, Single channel pipettes, Transferpette® S

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

electronic: no
single-channel

packaging

pack of 1 ea

manufacturer/tradename

BRAND 704769

volume

0.1-2.5 μL

Looking for similar products? Visit Product Comparison Guide

General description

For more than 25 years, BRAND has been developing and manufacturing piston-operated pipettes. The new Transferpette S pipettes are the product of this long experience, intensive ergonomics studies, and the use of innovative materials.

The Transferpette S pipettes are the perfect manual pipettes for the most demanding applications in the lab.

They include all of the features requested by Life Science users: rugged construction, one-hand volume adjustment, complete autoclavability, highest precision, and Easy Calibration technology for convenient, long-term reliability.

  • Familiar centrally placed pipetting key and separate tip ejector
  • Ergonomic finger rest that adapts to your hand for a relaxed grip
  • Easy, one-handed volume setting for right-or left-handed users
  • Easy-to-read 4-digit volume display for highest precision
  • Complete autoclavability at 121°C (2bar), acc. to DIN EN 285
  • Color-coding for easy tip selection
  • Corrosion-resistant piston and ejector for durability
  • Easy Calibration technology provides calibration adjustments without tools, and a clear indication when the pipettes have been adjusted from factory settings

Includes: Transferpette S, Digital adjustable volume, DE-M marking, with performance certificate, wall/rack mount.

* Filter tips

Features and Benefits

  • Efficient: one-hand operation
  • Flexible: ergonomic design for all hand sizes
  • Reliable: volume-change protection prevents accidental adjustments

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
Transferpette is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This video explains how to adjust the volume on the Transferpette before being ready to pipette.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service