BR61960
BRAND® jar with screw cap
low-density polyethylene, capacity 30 mL
Synonym(s):
Jars, Screw caps
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.51
material
low-density polyethylene
feature
thick-walled, slightly conical shape
manufacturer/tradename
BRAND 61960
capacity
30 mL
diam. × H
37 mm × 53 mm
Looking for similar products? Visit Product Comparison Guide
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service