Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR36008

BRAND® volumetric flask PP translucent

size 10 mL, joint: ST/NS 10/19, polypropylene stopper

Synonym(s):

Plastics, Volumetric flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

polypropylene stopper
translucent polypropylene flask

joint

joint: ST/NS10/19

feature

accuracy class B

packaging

pack of 1 ea

manufacturer/tradename

BRAND 36008

size

10 mL

General description

With PP stopper. Error limits according to class B, DIN EN ISO 5215. Calibrated to contain (TC, In). Exposure to temperatures up to 60 ºC (autoclaving) will not cause permanently exceeded error limits! Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service