BR31720
BRAND® SILBERBRAND Class B glass measuring cylinders, tall form
volume 25 mL
Synonym(s):
Graduated Cylinders, SILBERBRAND
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
material
borosilicate glass 3.3
feature
subdivision 0.5 mL
manufacturer/tradename
BRAND 31720
volume measuring range
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
Boro 3.3. DIN EN ISO 4788. Calibrated to contain (TC, In). With spout and hexagonal base.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service