Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR31708

BRAND® SILBERBRAND Class B glass measuring cylinders, tall form

volume 10 mL

Synonym(s):

Graduated Cylinders, SILBERBRAND

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass 3.3

feature

subdivision 0.2 mL

manufacturer/tradename

BRAND 31708

volume measuring range

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Boro 3.3. DIN EN ISO 4788. Calibrated to contain (TC, In). With spout and hexagonal base.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service