Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR27843

BRAND® BLAUBRAND® ETERNA graduated pipette, calibrated to deliver

type 2, capacity 10 mL , with 0.1 ml subdivisions, suitable for cotton plugs

Synonym(s):

BLAUBRAND®, ETERNA, Graduated Pipettes, Pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

material

AR-Glas®

agency

according to DIN 12 697

feature

class AS with batch number
graduation

packaging

pack of 12

manufacturer/tradename

BRAND 27843

measuring range

accuracy: 0.1 mL

capacity

10 mL , with 0.1 ml subdivisions

Looking for similar products? Visit Product Comparison Guide

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service