BR26320
BRAND® accu-jet® pro pipette controller
dark blue, AC/DC input 100 - 240 V AC, Australian plug
Synonym(s):
Pipette Controller, Pipetting Aids, accu-jet® pro
About This Item
Recommended Products
material
dark blue
plastic
silicone
manufacturer/tradename
BRAND 26320
volume
1-200 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Adjustable motor speed limiter - for slower speed settings allows even more sensitive control of filling and dispensing rates for lower volume pippettes
- Ergonomic handgrip and a weight of only 190 g
- A flashing red LED indicated when the storage battery need charging
- Approx eight hours of continuous pipetting (with a 10 mL pipette) without recharging
- Direct outlet of liquid vapors protects against corrosion to ensure long instrument life
- 0.2 mm hydrophobic membrane filter + built-in check valve protect against liquid penetrating inside
Supplied with: A nickel-metal hybride battery, 2 battery compartment covers (place the instrument inverted on the bench), wall support, battery charger (except Z637688 which has no charger) and 2 spare membrane filters 0.2 μm.
Features and Benefits
- Simple: Precise control for accurate volume setting and delicate cell culture work
- Easy: Integrated rest position
- Efficient: Service-friendly and sustainable
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service