Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BR23919

BRAND® compact automatic BLAUBRAND® burette, without support/clamp

volume 10 mL, accuracy: ±0.02 mL, with soda-lime glass bottle 2000 mL and PVC filling tube (pump top in clear glass)

Synonym(s):

Automatic Burettes, BLAUBRAND®, Burettes, Compact Automatic Burettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

clear borosilicate glass 3.3 (burette tube with Schellbach stripe, grad. in blue)

feature

class AS
subdivision 0.02 mL
PTFE stopcock with precision tip
with soda-lime glass bottle 2000 mL and PVC filling tube (pump top in clear glass)

manufacturer/tradename

BRAND 23919

volume measuring range

10 mL, accuracy: ±0.02 mL

burette L

775 mm

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service