BR152755
BRAND® tubing connector, straight
high-density polyethylene, for tubing i.d., 10 ‑ 11 mm
Synonym(s):
Tubing, Tubing Connectors
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40183110
material
high-density polyethylene
feature
for tubing i.d. 10 ‑ 11 mm
packaging
pack of 10 ea
manufacturer/tradename
BRAND 152755
L
45 mm
Looking for similar products? Visit Product Comparison Guide
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service