Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR147040

BRAND® carboy funnel

polypropylene, O.D. × L 210 mm, stem size 25 mm × 90 mm

Synonym(s):

Carboy funnels, Funnels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

material

polypropylene

manufacturer/tradename

BRAND 147040

O.D. × L

210 mm

stem size

25 mm × 90 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service