BR144375
BRAND® stopper
silicone, H 55 mm, top diam. 75 mm
Synonym(s):
Stoppers
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41100000
material
silicone
packaging
pack of 5 ea
manufacturer/tradename
BRAND 144375
H
55 mm
bottom diam.
64.5 mm
top diam.
75 mm
Looking for similar products? Visit Product Comparison Guide
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service