Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

BR144345

BRAND® stopper

silicone, H 30 mm, top diam. 32 mm

Synonym(s):

Stoppers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

material

silicone

packaging

pack of 10 ea

manufacturer/tradename

BRAND 144345

H

30 mm

bottom diam.

26 mm

top diam.

32 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service