Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR131174

BRAND® aspirator bottle

high-density polyethylene, narrow neck, size 10 L

Synonym(s):

Aspirator Bottles, Bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

high-density polyethylene
narrow-mouth bottle
round bottle
white bottle

feature

cap

packaging

pack of 1 ea

manufacturer/tradename

BRAND 131174

diam. × H

210 mm × 420 mm

size

10 L

Looking for similar products? Visit Product Comparison Guide

General description

BRAND aspirator bottle with screw cap and plastic carrying handle. With polypropylene stopcock, 3/4 in. connection.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service