Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR114324

BRAND® test tube, graduated, glass

tube capacity 30 mL, without stopper, with spout

Synonym(s):

Test tubes, Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

material

borosilicate glass tube
colorless tube
round bottom

sterility

non-sterile

feature

graduations
without stopper, with spout

packaging

pack of 10 ea

manufacturer/tradename

BRAND 114324

diam. × L

19 mm × 200 mm

tube capacity

30 mL

Looking for similar products? Visit Product Comparison Guide

General description

Graduation of approx. volume and inscriptions in high contrast white enamel. Wall thickness approx. 1.2 mm.

Features and Benefits

  • BRAND® graduated test tubes are versatile to fit most laboratory applications.
  • Manufactured from clear borosilicate glass for easy viewing of contents.
  • Includes a polypropylene cap for optimal sample recovery.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service