Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR110705

BRAND® mortar with pestle, with foot/spout

melamine formaldehyde, size 125 mm × 80 mm

Synonym(s):

Mortar

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

material

melamine formaldehyde

feature

autoclavable at 121°C

manufacturer/tradename

BRAND 110705

size

125 mm × 80 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service