Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BR10012

BRAND® compact burette ′Economy′ SILBERBRAND

capacity 25 mL, with PTFE stopcock and PP tip

Synonym(s):

Burettes, Compact burettes, SILBERBRAND

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

glass

packaging

pack of 2 ea

manufacturer/tradename

BRAND 10012

volume measuring range

25 mL, accuracy: ±0.08 mL

burette L

510 mm

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

AR-GLAS®, removable PTFE stopcock with polypropylene tip. Error limits according to class B, DIN EN ISO 385. Calibrated to deliver (TD, Ex).

Legal Information

AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service