Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BMSH3760S

Sigma-Aldrich

Magnetic Stirrer H3760

AC/DC input 115 V AC, US 3-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

material

ceramic plate

packaging

pack of 1 ea

manufacturer/tradename

Benchmark Scientific H3760-S

parameter

200 rpm speed (1500 rpm)

plate size × W × L

× 65 mm × 65 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • large backlit LCD display
  • ceramic top-plate
  • work surface 16.5 x 16.5 cm (6.5 x 6.5 in)
  • digital control
  • dimension: WxDxH 7x10.5x4 in


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service