Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAH500282001

Scienceware® portable glove box system with gas ports

large size neoprene gloves with clamping rings (included)

Synonym(s):

humidity chambers, humidity control chambers, isolation chambers, nitrogen dry box

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
Pricing and availability is not currently available.

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H50028-2001

General description

Lightweight, self-contained portable isolation cabinet has two gas ports on the back of the box that allow users to create gas specific work environments. A large acrylic window with 6 in. circular glove ports permits safe viewing of operations, and the 8 in. diameter side port allows easy insertion of material and equipment.

  • Economical containment unit ideal for quick set-up anywhere
  • Gas ports with tapered fitting accept 1/4 in. to 3/8 in. I.D. tubing and have easy turning PTFE stopcocks
  • Large size, 22 in. long (20 in. installed) neoprene gloves and 6 in. circular port clamping rings included
  • Round corners throughout for easy cleanings
  • Body molded from LDPE
  • Overall dimensions: 68.5 cm W x 33 cm D x 55 cm H (27 x 13 x 22 in.); gas ports protrude 2.6 in. from the back of the box
  • Internal volume: 86.6 L
  • Shipping weight: 17.2 kg (38 lbs)

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service