BAH189110150
Scienceware® miniature vial caddy
for vials, 5 ‑ 8 mL, no. of holes, 150
About This Item
material
high-density polyethylene
feature
for vials 5 ‑ 8 mL
no. of holes 150
manufacturer/tradename
Bel-Art H18911-0150
L × W × H
32.4 cm × 21 cm × 4.8 cm
General description
- 150 places/166 pins; holds miniature vials up to 17mm diameter
- 10 x 15 rows
- Side cut-outs for easy carry
- Heat and chemical resistant; autoclavable at 121°C (250°F)
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service