BAH186610000
Lab Fridge™ tray rack
9 channels x 25 mm diam.
About This Item
Recommended Products
material
polypropylene body
polystyrene rack
feature
Holds 83 mm high bottles
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art H18661-0000
technique(s)
cryopreservation: suitable
L × W × H
330 mm (13 in.) × 330 mm (13 in.) × 44 mm (1 3/4 in.)
Looking for similar products? Visit Product Comparison Guide
General description
- Maximize refrigerator capacity
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service