material
high-density polyethylene
high-density polyethylene screw cap (air-tight)
polypropylene tube
feature
RCF 20,000 × g
RNase and DNase free
autoclavable 121 °C
packaging
pkg of 200 ea
parameter
-80 °C temp. limit
O.D. × L
30 mm × 114 mm
capacity
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
- High RCF: 20,000 x g
- DNase, RNase and DNA Free
- Low Endtoxine Level: <=0.25 EU/mL
- Low Cytotoxicity: Cytotoxic Index 50>100
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service