Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

906867

Sigma-Aldrich

Decellularized ECM bioink precursor

from porcine skin, suitable for 3D bioprinting applications

Sign Into View Organizational & Contract Pricing


About This Item

form

semisolid

composition

Collagen (hydroxyproline), 90-125 μg/mg
GAG (biocolor), 0.4-0.8 μg/mg

color

white to beige

storage temp.

−20°C

Looking for similar products? Visit Product Comparison Guide

General description

Each unit contains 100mg of material.

Application

The extracellular matrix (ECM), comprised of proteins and other growth factors, plays a pivotal role in directing and mediating cellular activities in a tissue or an organ. Decellularized extracellular matrix (dECM) could not only replicate natural ECM microenvironment, but also provide tissue specific compositions and topology. dECM bioink is capable of providing optimized tissue-specific microenvironment conducive to the growth of 3D structured tissues. Decellularized ECM bioink precursor is provided as an aseptic form. Reconstitution protocol is provided to prepare dECM bioink solution. The final bioink is used for bioprinting self-supporting 3D structures.

Legal Information

Product of T&R Biofab

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Geunseon Ahn et al.
Scientific reports, 7(1), 8624-8624 (2017-08-19)
Three-dimensional (3D) cell printing systems allow the controlled and precise deposition of multiple cells in 3D constructs. Hydrogel materials have been used extensively as printable bioinks owing to their ability to safely encapsulate living cells. However, hydrogel-based bioinks have drawbacks
Byoung Soo Kim et al.
Biomaterials, 168, 38-53 (2018-04-04)
3D cell-printing technique has been under spotlight as an appealing biofabrication platform due to its ability to precisely pattern living cells in pre-defined spatial locations. In skin tissue engineering, a major remaining challenge is to seek for a suitable source
Deepak Choudhury et al.
Trends in biotechnology, 36(8), 787-805 (2018-04-22)
The extracellular matrix (ECM) comprises a complex milieu of proteins and other growth factors that provide mechanical, biophysical, and biochemical cues to cells. The ECM is organ specific, and its detailed composition varies across organs. Bioinks are material formulations and
Falguni Pati et al.
Nature communications, 5, 3935-3935 (2014-06-03)
The ability to print and pattern all the components that make up a tissue (cells and matrix materials) in three dimensions to generate structures similar to tissues is an exciting prospect of bioprinting. However, the majority of the matrix materials

Articles

Professor Shrike Zhang (Harvard Medical School, USA) discusses advances in 3D-bioprinted tissue models for in vitro drug testing, reviews bioink selections, and provides application examples of 3D bioprinting in tissue model biofabrication.

Protocols

Frequently asked questions (FAQs) for KAPA SYBR® FAST One-Step qRT-PCR Kits.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service