900899
Hyflon® AD 40H S
Synonym(s):
Amorphous perfluoropolymer solution, P(TTD-TFE), Poly(tetrafluoroethylene-co-2,2,4-trifluoro-5-trifluoromethoxy-1,3-dioxole), TTD-TFE copolymers
About This Item
Recommended Products
description
Polymer content: Hyflon® AD 40H 2.5 ± 0.5 wt%
Solution in perfluorinated solvent (Galden® D02TS)
form
liquid
composition
TTD content, 40 ±5 mol % by
transmittance
480-800 nm, >95%
viscosity
250 cP(25 °C, Brookfield)
General description
- Amorphous glassy polymer structure.
- Solubility in perfluorinated solvents.
- Low dielectric constant of 2.0 at 1 kHz.
Excellent optical properties:
- High UV transmittance.
- Low refractive index.
Hyflon® AD can provide uniform and thin films or coatings (down to submicron thickness if required) by casting or coating techniques and thermal treatments, well below are the typical baking temperatures of semicrystalline perflouropolymers.
Key features of Hyflon® AD amorphous perfluoropolymers:
- High temperature stability.
- Good chemical resistance.
- Excellent hydrophobicity.
- Very low surface energy.
- Low dielectric constant.
- Very high gas permeability and selectivity.
- Outstanding optical properties (e.g. high UV transmittance, low refractive index).
Examples of typical applications include:
- Protective coatings.
- Interlayer dielectric films and pellicles for electronics.
Legal Information
Storage Class
10 - Combustible liquids
wgk_germany
WGK 3
flash_point_f
171.0 °F
flash_point_c
77.22 °C
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service