Multicomponent Click Polymerization: A Facile Strategy toward Fused Heterocyclic Polymers.
Deng H, et al.
Macromolecules, 49(15), 5475-5483 (2016)
Color-tunable and highly solid emissive AIE molecules: synthesis, photophysics, data storage and biological application.
Li S, et al.
Journal of Material Chemistry C, 3(14), 3445-3451 (2015)
Steric hindrance, electronic communication, and energy transfer in the photo- and electroluminescence processes of aggregation-induced emission luminogens.
Zhao Z, et al.
The Journal of Physical Chemistry C, 114(17), 7963-7972 (2010)
Chemical communications (Cambridge, England), 48(81), 10099-10101 (2012-09-08)
A series of tetraphenylethene-containing BODIPYs with emissions from visible to near-IR and large Stokes shifts up to 142 nm have been designed and synthesized. They show solvatochromic fluorescence and can be utilized as fluorescent visualizers for intracellular imaging.
Questions
Reviews
★★★★★ No rating value
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.