776300
PBDT-TPD
average Mn 10,000-50,000, PDI ≤3.0
Synonym(s):
PBDTTPD, Poly[[5-(2-ethylhexyl)-5,6-dihydro-4,6-dioxo-4H-thieno[3,4-c]pyrrole-1,3-diyl][4,8-bis[(2-ethylhexyl)oxy]benzo[1,2-b:4,5-b′]dithiophene-2,6-diyl]]
About This Item
Recommended Products
description
Band gap: 1.84 eV
form
solid
mol wt
average Mn 10,000-50,000
λmax
608 nm (thin film)
orbital energy
1.84 eV (opt)
HOMO -5.48 eV
LUMO -3.64 eV
P-typeOFET device performance
Mobility
- P-type
- Mobility: 4 x 10^-4
OPV device performance
ITO/PEDOT:PSS/PBDTBO-TPDO:PC61BM1:2 by weight)Ca/Al
- Short-circuit current density (Jsc): 3.9 mA/cm2
- Open-circuit voltage (Voc): 0.98 V
- Fill Factor (FF): 51
- Power Conversion Efficiency (PCE): 2 %
PDI
≤3.0
General description
- JSC = 8.1 mA/cm2
- VOC = 0.87 V
- FF = 0.56
- PCE = 4.0%
Storage Class
11 - Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Organic photovoltaics (OPVs) represent a low-cost, lightweight, and scalable alternative to conventional solar cells. While significant progress has been made in the development of conventional bulk heterojunction cells, new approaches are required to achieve the performance and stability necessary to enable commercially successful OPVs.
Professor Chen (Nankai University, China) and his team explain the strategies behind their recent record-breaking organic solar cells, reaching a power conversion efficiency of 17.3%.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service