Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

763772

Sigma-Aldrich

Perchloric acid, silica supported

extent of labeling: 0.35 mmol/g

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
12352301
NACRES:
NA.22

form

powder

extent of labeling

0.35 mmol/g

mp

>400 °C

Application

Perchloric acid, silica-supported (HClO4-SiO2) can be used as a catalyst for:
  • The preparation of amidoalkyl naphthols by the condensation reaction of 2-naphthol, aromatic aldehydes, and acetonitrile.[1]
  • The Friedlander quinoline synthesis by the condensation reaction of 2-aminoaryl ketones and carbonyl compounds.[2]
  • The synthesis of aryl or alkyl-dibenzo xanthenes by the condensation reaction between aldehyde and 2-naphthol.[3]
  • The protection of various hydroxyl functional groups by converting into their corresponding trimethylsilyl ethers using hexamethyldisilazane (HMDS).[4]

Storage Class

13 - Non Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Silica supported Perchloric acid (HClO4-SiO2): A mild, reusable and highly efficient heterogeneous catalyst for the synthesis of 14-aryl or alkyl-14-H-dibenzo [a, j] xanthenes
Bigdeli MA, et al.
J. Mol. Catal. A: Chem., 275(1-2), 25-29 (2007)
Silica supported perchloric acid: A mild and highly efficient heterogeneous catalyst for the synthesis of poly-substituted quinolines via Friedlander hetero-annulation
Narasimhulu M, et al.
J. Mol. Catal. A: Chem., 266(1-2), 114-117 (2007)
Silica supported perchloric acid (HClO4-SiO2): A highly efficient and reusable catalyst for the protection of hydroxyl groups using HMDS under mild and ambient conditions
Shaterian HR, et al.
J. Mol. Catal. A: Chem., 272(1-2), 142-151 (2007)
Silica supported perchloric acid (HClO4-SiO2): an efficient and recyclable heterogeneous catalyst for the one-pot synthesis of amidoalkyl naphthols
Shaterian HR, et al.
Tetrahedron, 64(7), 1263-1269 (2008)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service