Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

749680

Sigma-Aldrich

Propylthiol functionalized silica

mesoporous, nanoparticles, TCP-porphine labeled, 200 nm particle size, pore size 4 nm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352302

form

mesoporous
nanoparticles

contains

meso-Tetra(4-carboxyphenyl)porphine as fluorescent label

particle size

200 nm

pore size

4 nm pore size

bp

2230 °C (lit.)

mp

1600-1725 °C (lit.)

Looking for similar products? Visit Product Comparison Guide

General description

These well defined mesoporous materials are used in applications that include separations, drug delivery, optical imaging, and composites.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service