Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

745863

Sigma-Aldrich

Monolayer graphene film

1 in x 1 in on PET film, avg. no. of layers, 1

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352103
NACRES:
NA.23

form

film

feature

avg. no. of layers 1

resistance

700 Ω/sq

L × W × thickness

1 in. × 1 in. × (theoretical) 0.345 nm, monolayer graphene film
1 in. × 1 in. × 0.188 mm, PET film substrate

Looking for similar products? Visit Product Comparison Guide

General description

Monolayered graphene films can be obtained by thermal chemical vapour deposition.[1]

Application

Monolayer graphene films (on PET films) may be used fabricate a graphene-based narrowband transparent microwave absorber.[2]

Other Notes

Specification of a PET film (Representative Value)
Material – PET (Polyethyleneterephtalate) -
Thickness : 0.188 mm (0.0074 inch)
Haze : 0.9%
Light transmission : 92%
Tensile Strength MD:179MPa TD:197MPa
Tensile elongation MD:132% TD:99%
Coefficient of Static Friction : 0.46
Coefficient of Kinetic Friction : 0.40
Coefficient of Thermal expansion MD:0.9% TD:0.7%

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

521.6 - 750.2 °F

flash_point_c

272 - 399 °C


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Transparent Microwave Absorber Based on Patterned Graphene: Design, Measurement, and Enhancement.
Yi Da, et al.
Nanotechnology, IEEE Transactions, 16(3), 484-490 (2017)
Verma; Ved;
Applied Physics Letters, 96(20), 203108/1-203108/3 (2010)
Controlled Synthesis of Monolayer Graphene Toward Transparent Flexible Conductive Film Application
Jee BJ, et al.
Nanoscale Research Letters, 5, 1768?1773-1768?1773 (2010)
Chaejeong Heo et al.
Biomaterials, 32(1), 19-27 (2010-10-01)
Electric field stimulation has become one of the most promising therapies for a variety of neurological diseases. However, the safety and effectiveness of the stimulator are critical in determining the outcome. Because there are few safe and effective in vivo
Lian; Wei-Ren;
Macromolecules, 44(24), 9550-9555 (2011)

Articles

The ability to pattern conductive electrodes is technologically relevant for several applications, including photovolatics, displays, sensors, and biomedical devices.

Review on 1D vdWHs: Discusses materials, synthesis, optoelectronic applications, challenges, and future perspectives for 1D vdWH-based devices.

Graphene's unique properties spark interdisciplinary interest; its honeycomb structure offers electrical, optical, and mechanical marvels.

See All

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service