Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

743763

Sigma-Aldrich

Glass microreactor LTF MR Lab MX

with C-profile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352202
NACRES:
NA.22

General description

  • Volume 0.2 ml
  • 0.1 10 ml / min / channel
  • ProfilFor mixture-intensive substances
  • Max pressure: 15 bar
  • With aluminium connecting bar

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service