Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

743666

Sigma-Aldrich

Glass microreactor LTF MR Lab MS

with C-profile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12162002
NACRES:
NA.22
Pricing and availability is not currently available.

General description

LTF-MS
  • Volume 0.2 ml
  • 0.5 - 20 ml / min / channel
  • Less sensitive to blockage
  • Max pressure: 15 bar
  • With aluminium connecting bar

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service