Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

704458

Sigma-Aldrich

PEG-di-p-tosylate

average Mn 1,800

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12162002
NACRES:
NA.23

form

solid

mol wt

average Mn 1,800

mp

26-34 °C
43-47 °C

Ω-end

tosylate

α-end

tosylate

Looking for similar products? Visit Product Comparison Guide

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

>230.0 °F

flash_point_c

> 110 °C

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service