Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

685704

Sigma-Aldrich

Poly[(9,9-dihexylfluoren-2,7-diyl)-co-(9-ethylcarbazol-2,7-diyl)]

Synonym(s):

PFH-EC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352103
NACRES:
NA.23

form

powder

mol wt

>20,000

mp

111-122 °C

fluorescence

λex 374 nm; λem 417 nm in chloroform

Features and Benefits

Polymer end-capped with 3,5-dimethylbenzene.

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

LEPs enable a wide range of important applications including sensors, flexible LED displays and lighting devices, optical pump lasers, and potentially polymer diode lasers.

Materials Design Concepts for Efficient Blue OLEDs: A Joint Theoretical and Experimental Study

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service